Shop All Pool Covers
Swimline
Swimline Corporation RIG1625 Ripstopper Winter- 16 x 25 ft.
Mfr # RIG1625
Zoro # G003949822
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swimline
- MFR # RIG1625
- Zoro # G003949822
- UPC # 723815141156
- Country of Origin China
- Category Pool Covers
Description
Features
- The Rip stopper is the ultimate winter cover.
- It is durable, dependable and built to last.
- If your cover gets a hole or a puncture, no need to worry, this cover will not rip or tear.
- Latest technology proves to make this cover the toughest there is.
- Constructed of woven polyethylene fabric.
- Pool Size - 16 x 25 ft.
- Cover Size - 20 x 29 ft.
- Shape - Oval.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Nozzle, Flat Fan Spray (4074263)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- XPOSE SAFETY 30 ft x 40 ft 5 mil Tarp, Blue, Polyethylene (BT-3040-X)
- GARLON Woody Plant Herbicide, 2.5 Gal. (GARLON ULTRA 4)
- SWIMLINE Swimline Corporation RIG30 Ripstopper Winter Cover - 30 ft. (RIG30)
- SWIMLINE Swimline Corporation RIG18 Ripstopper Winter Cover; 18 ft. (RIG18)
- SWIMLINE Swimline Corporation RIG24 Ripstopper Winter Cover- 24 ft. (RIG24)
- SWIMLINE Swimline Corporation RIG12 Ripstopper Winter Cover - 12 ft. (RIG12)
- WATERWAY PLASTICS Waterway Plastics 640-3250V 3.75 in. dia. Cover Hi-Flow Suction VGB Assembly & 1.5 in. S Standard Nut - White (640-3250V)
- CLASSIC ACCESSORIES Cover, Hot Tub, Round (55-584-011501-00)
- JED 6 in. Universal Pool Cover Clip (8466930)
- Swimline Pool Covers