Shop All Water Sports Equipment
Swimline
Swimline 10010 Swimline SunChaser Padded Luxury Lounge
Mfr # 10010
Zoro # G404043846
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swimline
- MFR # 10010
- Zoro # G404043846
- UPC # 723815100108
- Country of Origin United States
- Category Water Sports Equipment
Description
Fully padded for extra comfort! Relax in comfort in the luxurious SunChaser Padded Floating Pool Lounger. The super-strong molded frame and blow molded pontoon armrests provide rigid support and will last season after season. Our Sunchaser is fully padded with an extra-thick headrest for unmatched comfort. Molded cup holders in each arm make thirst quenching at the tip of your fingers. Assembly is quick and easy.
Easy assembly.
Molded pontoon armrests.
Molded cupholders.
Super-strong frame.
Assembled Depth: 32.0".
Assembled Width: 50".
Color/Finish : White.
Outdoor Living Product Type : Pool/Spa/Sauna Accessory.
Assembled Height: 22.5".
Color Family : Whites.
Inflatable : No.
Number of People : 1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Camco 39004 Rhino Portable Holding Tank; 28 Gal. (39004)
- A.R. NORTH AMERICA M22 Fitting, M14QCXM15 PLUG (85.300.149)
- JR PRODUCTS BI-DIRECTIONAL SCREEN DOOR LATCH (06-11865)
- JAYDEE BOEN Snow Fence, Orange, O-ring, 4ftX50ft (SF-450)
- SWIMLINE Lasershark Wet-Ski Squirter (9076)
- SWIMLINE Swimline 9084 Log Flume Joust Set (9084)
- SWIMLINE 53 x 28 in. Battleboards Squirter Set, 2 Pieces (90792)
- GOLD EAGLE Gold Eagle 30570 303 Marine and Recreation Multi-Surface Cleaner - 1 Gallon (30570)
- INTEX Intex 59703EP Economat Float - 72 x 27 in. (142836)
- SERENELIFE Inflatable Towables Water Tubes, SLTOWBL30 (SLTOWBL30)
- THROWRAFT Throwraft 3303 The TD2401 Inflatable Throwable - Mounting Bracket (3303)
- Swimline Sporting Goods