Shop All Room Dividers
Swiftwall Pro
SwiftWall Pro Reusable Class A Fire Rated Modular Panel System
Mfr # APAA16W
Zoro # G204401464
product price: $896.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$896.99
Free 30-Day Returns
Key Features
- Color White
- Fire Rating Class A
- Width 48
- Material ABS
- Depth 1.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiftwall Pro
- MFR # APAA16W
- Zoro # G204401464
- UPC # 850025861366
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 48 |
Depth | 1.19 |
Height | 16' |
Depth (In.) | 1.19 |
Work Surface Length (In.) | 191.5 |
Details
Item | Temporary Wall Construction |
Color | White |
Fire Rating | Class A |
Material | ABS |
Description
Ultra-simple temporary wall system that’s super-fast to install.
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Brushed Nickel (KN609C/18V1H)
- HON Office Desk, 24" D, 45-1/4" W, 29-1/2" H, Mocha, Laminate (HON34002RMOP)
- BESTAR Innova Plus L-Shaped Desk, Bark Gray (92421-47)
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- SWIFTWALL PRO Tape- Double sided Tape (Tape- Double sided)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA10W)
- SWIFTWALL PRO Pro Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC08W)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Charcoal Gray Fabric (1869707)
- Swiftwall Pro Room Dividers