Shop All Room Dividers
Swiftwall Pro
Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum
Mfr # CC04W
Zoro # G004262357
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4ft
- For Use With CCA04W
- Weight 3 lbs.
- Material Aluminum
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiftwall Pro
- MFR # CC04W
- Zoro # G004262357
- UPC # 850025861014
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Length | 4ft |
Width | 2 |
Height | 1in |
Length | 4' |
Depth | 1.25 |
Depth (In.) | 1.25 |
Work Surface Length (In.) | 48 |
Details
For Use With | CCA04W |
Item | Temporary Wall Construction |
Weight | 3 lbs. |
Material | Aluminum |
Color | White |
Description
SwiftWall Pro 10 ft. W x 2 in. H x 1 in. D
Beautiful, finished top or side molding appearance.
Strong, rigid frame for all SwiftWall Pro panel system components.
Can be cut on-site to any size
Beautiful, finished top or side molding appearance.
Strong, rigid frame for all SwiftWall Pro panel system components.
Can be cut on-site to any size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 14 Queen Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-Q-GG)
- PYRAMID 17" Analog Wireless Synchronized Wall Clock, Black (9A17KG)
- PROSOURCE Pads Cork 1 Inch 25Mm (FE-50702-PS)
- CORTECH Razorback Chair, Black (86484BK)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA10W)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA08W)
- HON Versé Office Panel, 48w x 60h, Gray (HBV-P6048.2310GRE.Q)
- Swiftwall Pro Room Dividers