Shop All Room Dividers
Swiftwall Pro
Reusable Class A Fire Rated Modular Panel System Single Door Panel
Mfr # ADSAA16W
Zoro # G504401447
product price: $1,919.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,919.99
Free 30-Day Returns
Key Features
- For Use With PAA16W,TA10, CC16W
- Depth 1.19
- Color White
- Size Single
- Fire Rating Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiftwall Pro
- MFR # ADSAA16W
- Zoro # G504401447
- UPC # 850025861281
- Country of Origin United States
- Category Room Dividers
Dimensions
Depth | 1.19 |
Size | Single |
Height | 16' |
Width | 48 |
Work Surface Length (In.) | 191.5 |
Depth (In.) | 1.19 |
Details
Item | Temporary Wall Construction |
For Use With | PAA16W,TA10, CC16W |
Color | White |
Fire Rating | Class A |
Material | ABS |
Weight | 75lbs |
Description
SwiftWall Pro 4 ft. W x 8 ft. H or 8 ft. W x 8 ft. H.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware.
Door can include a 6 in by 18 in window.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware.
Door can include a 6 in by 18 in window.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge, 1-1/2" Offset (11245000124)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114MA)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Black, Letter (17649)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA10W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA04W)
- SWIFTWALL PRO Pro Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC08W)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- VERSARE EverPanel L-Shaped Wall Kit w/ Door 8'3"x6'6"x7'h (53006010)
- Swiftwall Pro Room Dividers