Shop All Room Dividers
Swiftwall Pro
Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel
Mfr # DDAA16W
Zoro # G604401439
product price: $2,964.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,964.99
Free 30-Day Returns
Key Features
- For Use With APAA04W, TA10, CC04W
- Depth 1.19
- Color White
- Size Double
- Fire Rating Class C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiftwall Pro
- MFR # DDAA16W
- Zoro # G604401439
- UPC # 850025861144
- Country of Origin United States
- Category Room Dividers
Dimensions
Depth | 1.19 |
Size | Double |
Height | 16' |
Width | 96 |
Work Surface Length (In.) | 191.5 |
Depth (In.) | 1.19 |
Details
Item | Temporary Wall Construction |
For Use With | APAA04W, TA10, CC04W |
Color | White |
Fire Rating | Class C |
Material | ABS |
Weight | 150 lbs. |
Description
SwiftWall Pro Reusable Modular Panel System Single or Double Door Panel 4 ft. W x 8 ft. H or 8 ft. W x 8 ft. H.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Rustic Brown & White (80887-000009)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Charcoal) (756645IQH)
- FLASH FURNITURE Black Heavy Duty Small Mobile Chair & Table Cart (QIN-FRCW45425-GG)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA10W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA04W)
- SWIFTWALL PRO Pro Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC08W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA16W)
- SCREENFLEX Portable Room Divider, 11 Panel, 7 ft. 4"H (CFSL7411-DB)
- Swiftwall Pro Room Dividers