Shop All Room Dividers
Swiftwall Pro
Pro Reusable Modular Panel System Class A Fire Rated Single Door Panel
Mfr # ADSAA10W
Zoro # G604401460
product price: $1,392.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,392.99
Free 30-Day Returns
Key Features
- For Use With PAA10W, TA10
- Depth 1.19
- Color White
- Size Single
- Fire Rating Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiftwall Pro
- MFR # ADSAA10W
- Zoro # G604401460
- UPC # 850025861267
- Country of Origin United States
- Category Room Dividers
Dimensions
Depth | 1.19 |
Size | Single |
Width | 96 |
Height | 10' |
Depth (In.) | 1.19 |
Work Surface Length (In.) | 119.5 |
Details
Item | Temporary Wall Construction |
For Use With | PAA10W, TA10 |
Color | White |
Fire Rating | Class A |
Material | ABS |
Description
SwiftWall Pro Reusable Modular Panel System Single or Double Door Panel 4 ft. W x 8 ft. H or 8 ft. W x 8 ft. H.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware.
Door can include a 6 in by 18 in window.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware.
Door can include a 6 in by 18 in window.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Howard Robinson 'Large Cats' Canvas Art, 14x19 (ALI23963-C1419GG)
- CONNEXION Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93400-1159)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Snowflakes (212149UOK)
- ZORO SELECT 12" Analog Quartz Wall Clock, Black (2CHZ8)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA10W)
- SWIFTWALL PRO Tape- Double sided Tape (Tape- Double sided)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA08W)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA10W)
- GLOBAL INDUSTRIAL 48-1/4W x 72H Office Partition Panel, Blue (238638BL)
- Swiftwall Pro Room Dividers