Shop All Room Dividers
Swiftwall Pro
Pro Reusable Modular Panel System Class A Fire Rated Double Door Panel
Mfr # ADDAA16W
Zoro # G904401467
product price: $3,260.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,260.99
Free 30-Day Returns
Key Features
- For Use With PAA04W, TA10, CC04W
- Color White
- Size Double
- Fire Rating Class A
- Height 16'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiftwall Pro
- MFR # ADDAA16W
- Zoro # G904401467
- UPC # 850025861182
- Country of Origin United States
- Category Room Dividers
Dimensions
Size | Double |
Height | 16' |
Depth | 1.19 |
Width | 96 |
Work Surface Length (In.) | 191.5 |
Depth (In.) | 1.19 |
Details
Item | Temporary Wall Construction |
For Use With | PAA04W, TA10, CC04W |
Color | White |
Fire Rating | Class A |
Material | ABS |
Description
SwiftWall Pro Reusable Modular Panel System Single or Double Door Panel 4 ft. W x 8 ft. H or 8 ft. W x 8 ft. H.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER LIVING Euro Clear White ABS plastic Lotion/Soap Dispenser (76354-1)
- ICEBERG Rectangle Training Table, 60" X 18" X 29", Mahogany/Black Top, Melamine Laminate (68058)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102B-INT)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7018)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA08W)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA10W)
- SCREENFLEX Acoustical Panel, 90Hx22Wx1-1/2inD, Beige (WPD80-DO)
- Swiftwall Pro Room Dividers