Shop All Room Dividers
Swiftwall Pro
Pro Reusable Modular Panel System Class A Fire Rated Double Door Panel
Mfr # ADDAA08W
Zoro # G404401462
product price: $2,185.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,185.99
Free 30-Day Returns
Key Features
- For Use With ADSAA10W, TA10
- Color White
- Size Double
- Fire Rating Class A
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiftwall Pro
- MFR # ADDAA08W
- Zoro # G404401462
- UPC # 850025861151
- Country of Origin United States
- Category Room Dividers
Dimensions
Size | Double |
Width | 96 |
Depth | 1.19 |
Height | 8' |
Work Surface Length (In.) | 95.5 |
Depth (In.) | 1.19 |
Details
Item | Temporary Wall Construction |
For Use With | ADSAA10W, TA10 |
Color | White |
Fire Rating | Class A |
Material | ABS |
Description
SwiftWall Pro Reusable Modular Panel System Single or Double Door Panel 4 ft. W x 8 ft. H or 8 ft. W x 8 ft. H.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Credenza, 60" W, Steel (ALESD6024BM)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- FLASH FURNITURE 12" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-GG)
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA04W)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA16W)
- SWIFTWALL PRO Tape- Double sided Tape (Tape- Double sided)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA10W)
- HON Versé T-Base Foot Connecting Hardware, Gray (HBV-TBASE.Q)
- Swiftwall Pro Room Dividers