Shop All Room Dividers
Swiftwall Pro
Pro Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum
Mfr # CCA16W
Zoro # G704401452
product price: $127.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$127.99
Free 30-Day Returns
Key Features
- For Use With ADSAA08W, TA10, DDAA12W
- Color White
- Length 16'
- Specification Variable Corner
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiftwall Pro
- MFR # CCA16W
- Zoro # G704401452
- UPC # 850025861106
- Country of Origin United States
- Category Room Dividers
Dimensions
Length | 16' |
Width | 2 |
Work Surface Length (In.) | 192 |
Depth (In.) | 1.25 |
Details
Item | Temporary Wall Construction |
For Use With | ADSAA08W, TA10, DDAA12W |
Color | White |
Specification | Variable Corner |
Material | Aluminum |
Description
Wall Panels, Temporary Walls, Temporary Wall Construction, Office Partition,Temporary Office Walls, Room Dividers, Temporary Rooms, Modular Rooms, Modular Wall System, Modular Office Walls, Temporary Wall Barriers, Hoarding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- VIDEO MOUNT PRODUCTS 1U Vented Adjustable Four Post Rack Shelf (ERS1U4P)
- LUXOR 27" LP TABLE (LP27-B)
- NEXT INNOVATIONS 36" Autumnal Tree Round Wall Art (101410099-AUTUMNAL)
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA16W)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA08W)
- VERSARE Hush Panel Window 6' x 2' Frosted (1854011)
- Swiftwall Pro Room Dividers