Shop All Room Dividers
Swiftwall Pro
Pro Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum
Mfr # CCA08W
Zoro # G504401454
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ADDAA10W, TA10, DBSC
- Color White
- Length 8'
- Specification Variable Corner
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swiftwall Pro
- MFR # CCA08W
- Zoro # G504401454
- UPC # 850025861076
- Country of Origin United States
- Category Room Dividers
Dimensions
Length | 8' |
Width | 2 |
Depth (In.) | 1.25 |
Work Surface Length (In.) | 96 |
Details
Item | Temporary Wall Construction |
For Use With | ADDAA10W, TA10, DBSC |
Color | White |
Specification | Variable Corner |
Material | Aluminum |
Description
Wall Panels, Temporary Walls, Temporary Wall Construction, Office Partition,Temporary Office Walls, Room Dividers, Temporary Rooms, Modular Rooms, Modular Wall System, Modular Office Walls, Temporary Wall Barriers, Hoarding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut (CF3696M-01)
- NATIONAL PUBLIC SEATING Convertible Bench Table , 29" (Table); 28" (Bench) W 96" L (CBG96-MDPEPC-GYGY)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA12W)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA10W)
- SWIFTWALL PRO Tape- Double sided Tape (Tape- Double sided)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA08W)
- LORELL LEG, PANEL, 71H, 2PK (LLR90271)
- Swiftwall Pro Room Dividers