Shop All Room Dividers
Swiftwall Pro
Pro Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum
Mfr # CC08W
Zoro # G004401442
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CCA08W
- Depth 1.25
- Color White
- Length 8'
- Height 1in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiftwall Pro
- MFR # CC08W
- Zoro # G004401442
- UPC # 850025861021
- Country of Origin United States
- Category Room Dividers
Dimensions
Depth | 1.25 |
Length | 8' |
Height | 1in |
Width | 2 |
Work Surface Length (In.) | 96 |
Depth (In.) | 1.25 |
Details
Item | Temporary Wall Construction |
For Use With | CCA08W |
Color | White |
Weight | 3 lbs. |
Material | Aluminum |
Description
SwiftWall 10 ft. W x 2 in. H x 1 in. D
Beautiful, finished top or side molding appearance.
Strong, rigid frame for all SwiftWall Pro panel system components.
Can be cut on-site to any size
Beautiful, finished top or side molding appearance.
Strong, rigid frame for all SwiftWall Pro panel system components.
Can be cut on-site to any size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAHD Wall Cabinet, UltraHD, w/Open Shelf, Gr (UHD20140B)
- MITYLITE Black Plastic Folding Chair, Black Frame (SWIFTSET FOLDING)
- INTERION BY GLOBAL INDUSTRIAL Interion 90 Degree Corner Connector Kit For 76in H Panel With 1 Pass Through Cable (238641P)
- LEWIS HYMAN 72x72 WHT Roll Up Blind (3320166)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA10W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA12W)
- SWIFTWALL PRO Tape- Double sided Tape (Tape- Double sided)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- SCREENFLEX Partition, 9 Ft 5 In W x 5 Ft H, Beige (CFSL505-DO)
- Swiftwall Pro Room Dividers