Shop All Room Dividers
Swiftwall Pro
Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel
Mfr # DSAA16W
Zoro # G204401471
product price: $1,531.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,531.99
Free 30-Day Returns
Key Features
- For Use With APAA12W, TA10, CC12W
- Color White
- Size Single
- Fire Rating Class C
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiftwall Pro
- MFR # DSAA16W
- Zoro # G204401471
- UPC # 850025861243
- Country of Origin United States
- Category Room Dividers
Dimensions
Size | Single |
Width | 48 |
Height | 16' |
Depth (In.) | 1.19 |
Work Surface Length (In.) | 191.5 |
Details
Item | Temporary Wall Construction |
For Use With | APAA12W, TA10, CC12W |
Color | White |
Fire Rating | Class C |
Weight | 75lbs |
Material | ABS |
Description
SwiftWall Pro Reusable Modular Panel System Single or Double Door Panel 4 ft. W x 8 ft. H or 8 ft. W x 8 ft. H.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware.
Door can include a 6 in by 18 in window.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware.
Door can include a 6 in by 18 in window.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (2085PY)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Slate Teak (HONLDH72LS1)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Contemporary, Modern (I 2381)
- SWIFTWALL PRO Tape- Double sided Tape (Tape- Double sided)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA08W)
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA12W)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- GLOBAL INDUSTRIAL 36W Hanging Shelf, Black, For 1-3/4 Partition/Cubicle Panels (240259)
- Swiftwall Pro Room Dividers