Shop All Room Dividers
Swiftwall Pro
Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel
Mfr # DSAA12W
Zoro # G004401459
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,306.99
Free 30-Day Returns
Key Features
- For Use With APAA10W, TA10
- Depth 1.19
- Color White
- Size Single
- Fire Rating Class C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swiftwall Pro
- MFR # DSAA12W
- Zoro # G004401459
- UPC # 850025861236
- Country of Origin United States
- Category Room Dividers
Dimensions
Depth | 1.19 |
Size | Single |
Height | 12' |
Width | 48 |
Depth (In.) | 1.19 |
Work Surface Length (In.) | 143.5 |
Details
Item | Temporary Wall Construction |
For Use With | APAA10W, TA10 |
Color | White |
Fire Rating | Class C |
Weight | 75lbs |
Material | ABS |
Description
SwiftWall Pro Reusable Modular Panel System Single or Double Door Panel 4 ft. W x 8 ft. H or 8 ft. W x 8 ft. H.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware.
Door can include a 6 in by 18 in window.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware.
Door can include a 6 in by 18 in window.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Table Leg, 28 in (710 mm), Chrome (620710140)
- OFFICESOURCE 30.00'' W, 96.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3096GR)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- FLASH FURNITURE Blue 5x7 Abstract Area Rug (ACD-RGTRZ863-57-BL-GG)
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- SWIFTWALL PRO Pro Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC08W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA08W)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA04W)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA12W)
- CR LAURENCE Matte Black 12-in End Design Series Partition Post (D990BL12E)
- Swiftwall Pro Room Dividers