Shop All Room Dividers
Swiftwall Pro
Pro Reusable Class C Fire Rated Modular Panel System
Mfr # PAA16W
Zoro # G504401461
product price: $1,237.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,237.99
Free 30-Day Returns
Key Features
- Depth 1.19
- Color White
- Fire Rating Class C
- Height 16'
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiftwall Pro
- MFR # PAA16W
- Zoro # G504401461
- UPC # 850025861410
- Country of Origin United States
- Category Room Dividers
Dimensions
Depth | 1.19 |
Height | 16' |
Width | 48 |
Work Surface Length (In.) | 191.5 |
Depth (In.) | 1.19 |
Details
Item | Temporary Wall Construction |
Color | White |
Fire Rating | Class C |
Material | Aluminum |
Description
SwiftWall Pro Reusable Modular Panel System 4 ft. W x 4, 8, 10, 12 or 16 ft. H x 1 in. D
Ultra-simple temporary wall system that’s super-fast to install.
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable
Ultra-simple temporary wall system that’s super-fast to install.
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATHY IRELAND Weighted Blanket - 41 x 60 Inches - 10 lb - Charcoal Grey (4160GR10LB)
- LAWRENCE FRAMES Antique Gold Brass Hinged Double 2x3 Picture Frame - Beaded Edge Design (11423D)
- BOSS Executive Chair, Fixed, Black (B9476-BK)
- NATIONAL PUBLIC SEATING Cafetorium Plastic Stack Chair, Charcoal (8820-11-20)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA12W)
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA08W)
- SWIFTWALL PRO Tape- Double sided Tape (Tape- Double sided)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA10W)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6' Navy Blue Fabric (1472703)
- Swiftwall Pro Room Dividers