Shop All Room Dividers
Swiftwall Pro
Pro Reusable Class C Fire Rated Modular Panel System
Mfr # PAA08W
Zoro # G604401453
product price: $721.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$721.99
Free 30-Day Returns
Key Features
- For Use With TA10
- Depth 1.19
- Color White
- Fire Rating Class C
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiftwall Pro
- MFR # PAA08W
- Zoro # G604401453
- UPC # 850025861380
- Country of Origin United States
- Category Room Dividers
Dimensions
Depth | 1.19 |
Width | 48 |
Height | 8' |
Work Surface Length (In.) | 95.5 |
Depth (In.) | 1.19 |
Details
Item | Temporary Wall Construction |
For Use With | TA10 |
Color | White |
Fire Rating | Class C |
Material | Aluminum |
Description
SwiftWall Pro Reusable Modular Panel System 4 ft. W x 4, 8, 10, 12 or 16 ft. H x 1 in. D
Ultra-simple temporary wall system that’s super-fast to install.
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable
Ultra-simple temporary wall system that’s super-fast to install.
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Gray (CH-00095-GY-GG)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Full Size Headboard (179-11109-Zoro)
- BESTAR Norma L-Shaped Desk, Walnut Grey & White (181420-000035)
- INVAL Multi-Level Writing Desk 47.2 in. W Rectangular Tobacco Chic with One Drawer (ES-14803)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA10W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA10W)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA04W)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA16W)
- Swiftwall Pro Room Dividers