Shop All Room Dividers
Swiftwall Pro
Pro Reusable Class C Fire Rated Modular Panel System
Mfr # PAA04W
Zoro # G204401440
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS
- Color White
- Width 48
- Depth 1.19
- Fire Rating Class C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiftwall Pro
- MFR # PAA04W
- Zoro # G204401440
- UPC # 850025861373
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 48 |
Depth | 1.19 |
Height | 4' |
Work Surface Length (In.) | 47.5 |
Depth (In.) | 1.19 |
Details
Material | ABS |
Item | Temporary Wall Construction |
Color | White |
Fire Rating | Class C |
Description
SwiftWall Pro Reusable Modular Panel System 4 ft. W x 4, 8, 10, 12 or 16 ft. H x 1 in. D
Ultra-simple temporary wall system that’s super-fast to install.
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable
Ultra-simple temporary wall system that’s super-fast to install.
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- FLASH FURNITURE Chiavari Chair Cushion, 15W15-1/2"L1.75H, FabricSeat (BH-BLACK-HARD-GG)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal File Cabinet, Black (240271)
- HIRSH 18" W 5 Drawer File Cabinet, Black, Legal (17781)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA10W)
- SWIFTWALL PRO Pro Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC08W)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- SWIFTWALL PRO Pro Reusable Class A Fire Rated Modular Panel System (APAA04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA12W)
- GLOBAL INDUSTRIAL Office Partitions Straight Connector Kit (238644)
- Swiftwall Pro Room Dividers