Shop All Room Dividers
Swiftwall Pro
Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel
Mfr # DDAA10W
Zoro # G004401466
product price: $2,194.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,194.99
Free 30-Day Returns
Key Features
- For Use With DSAA12W, TA10
- Depth 1.19
- Color White
- Size Double
- Fire Rating Class C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiftwall Pro
- MFR # DDAA10W
- Zoro # G004401466
- UPC # 850025861120
- Country of Origin United States
- Category Room Dividers
Dimensions
Depth | 1.19 |
Size | Double |
Width | 96 |
Height | 10' |
Depth (In.) | 1.19 |
Work Surface Length (In.) | 119.5 |
Details
Item | Temporary Wall Construction |
For Use With | DSAA12W, TA10 |
Color | White |
Fire Rating | Class C |
Material | ABS |
Description
SwiftWall Pro Reusable Modular Panel System Single or Double Door Panel 4 ft. W x 8 ft. H or 8 ft. W x 8 ft. H.
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware
Aluminum frame construction.
Door can be painted.
Simple, fast install/slides into track and panel system. Includes single or double door, handle and lock hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Bookcase, Metl, 29x34.5, Bk (S30ABCP)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-227)
- BOSS Mesh Task Chair, Adjustable, Black (B6566-BK)
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", White, Adhesive, Mold and Mildew Resistant (HTSM2424WP1)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA12W)
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- SWIFTWALL PRO Tape- Double sided Tape (Tape- Double sided)
- SWIFTWALL PRO Pro Reusable Modular Panel System Class C Fire Rated Double Door Panel (DDAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA10W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Single Door Panel (DSAA16W)
- LORELL Adaptable Panel Dividers, Aluminum, Walnut (90276)
- Swiftwall Pro Room Dividers