Shop All Room Dividers
Swiftwall Pro
Pro Reusable Class A Fire Rated Modular Panel System
Mfr # APAA12W
Zoro # G904401443
product price: $648.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Key Features
- Color White
- Fire Rating Class A
- Height 12'
- Material ABS
- Depth 1.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiftwall Pro
- MFR # APAA12W
- Zoro # G904401443
- UPC # 850025861359
- Country of Origin United States
- Category Room Dividers
Dimensions
Height | 12' |
Depth | 1.19 |
Width | 48 |
Work Surface Length (In.) | 143.5 |
Depth (In.) | 1.19 |
Details
Item | Temporary Wall Construction |
Color | White |
Fire Rating | Class A |
Material | ABS |
Description
SwiftWall
Ultra-simple temporary wall system that’s super-fast to install.
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable
Ultra-simple temporary wall system that’s super-fast to install.
Durable and secure panels can be cut to size on-site.
Reconfigurable, reusable, sustainable and recyclable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL DishwasherUpper Rack Wheel, Mount Assmbly (8270019)
- THESIS Thesis Ultra Plush Solid Blanket (00146)
- NATIONAL HOLIDAYS Tree Stand Hi Water Capacity (522-ST)
- LUXOR AV Cart, 3 Shelves, Cabinet, Drawer and Black Legs, 42"H (WT42BUC2E-B/WTD)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA16W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA10W)
- SWIFTWALL PRO Pro Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC08W)
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA12W)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA04W)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Clear Window (1852337-2)
- Swiftwall Pro Room Dividers