Shop All Construction Adhesives
Swift Response
Swift Response 101906 12 lbs Flex Paste Max All Purpose Joint Compound; White
Mfr # 101906
Zoro # G304164139
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swift Response
- MFR # 101906
- Zoro # G304164139
- UPC # 850017897489
- Country of Origin China
- Category Construction Adhesives
Description
Flex Paste is a super thick rubberized paste that you can spread, shape, form and seal virtually everything. It clings to the surface and instantly fills large gaps, cracks and holes.
Features- Flex Paste Max All Purpose Joint Compound
- Can be applied on dry or wet surfaces and even underwater it won't dissolve or wash away
- Expands and contracts and never shrinks or cracks
- Can be painted any color and can be shaped or molded to take on just about any form
- Can seal holes to help keep insects and rodents out of your home
- Perfect for DIY & handyman projects, crafts, hobbies and more
- Seals out the elements
- UV, chemicals and mildew resistant
- Push into hard to reach areas
- Color: White
- Capaity: 12 lbs
- Country of Origin: United States
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Natural, 3/8 In Dia, PK2500 (2380)
- INTERTAPE AC36 SLV 48MMX54.8M IPG-IPG 24 (82843)
- 3M Masking Tape, 0.25"x60 yd. (2364)
- PERMATEX Permatex Auto Gear Oil RTV Sealant 3 oz carded tube (81182)
- SAFETYSTEPTD Hot Melt Adhesive, Rampup Series, Tan, 40 oz, Can (SSTD58940000)
- 3M Wind Tape Adhesion Promoter, 473ML (7100248404)
- ARMSTRONG Tile Adhesive, Tile Strong Series, Cream, 4 gal, Pail (FP00515418)
- HENRY Henry 440 Cove Base Adhesive 4 GAL (440 4 GAL)
- HENRY Henry 1171N SureLock Wood Flooring Adhesive 4GAL (1171N 4GAL)
- VIMASCO Vimasco Wc-7 Ultra White Mastic In 2 Gallon Pail (WC-7 WHITE 2'S)
- WW HENRY WW Henry 12107 No. 440 Cove Base Adhesive; 30 oz. (554016)
- Swift Response Construction Adhesives