Shop All Water Filter Cartridges
Swift Green Filters
SGF-ZS48 Rx Pharmaceutical Replacement for Sub-Zero 4204496/90,4290510
Mfr # SGF-ZS48 Rx
Zoro # G0769720
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Refrigerator water filter
- Height 2.38 in
- Color White
- Housing Material Carbon Charcoal
- Length 12.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swift Green Filters
- MFR # SGF-ZS48 Rx
- Zoro # G0769720
- UPC # 779364010313
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 2.38 in |
Length | 12.31 in |
Width | 2.38 in |
Details
For Use With | Refrigerator water filter |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Features | Replacement Water Filter |
Weight | 0.85 |
Description
Swift Green Filters SGF-ZS48 Rx Compatible for Sub-Zero 4204496, 4290510, 4204490, EWF-8003A, Pro 48 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:-EcoAqua EWF-8003A Sub-Zero 4290510 4204496, Pro 48 4609910000 Pro 48 C-LC Pro 48 C-Complete Pro 48 420449.
Compatible Water Filter Replacement For:-EcoAqua EWF-8003A Sub-Zero 4290510 4204496, Pro 48 4609910000 Pro 48 C-LC Pro 48 C-Complete Pro 48 420449.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Tygothane(R), 3/8 In OD, 100 Ft (AEM02017)
- KOHLER Hanger (64839)
- ZURN Stop Valve, 1 In (P6000-D-SD)
- ZORO SELECT Tubing, 0.215 in. ID, 5/16 in. OD, Aluminum (4NTD2)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9612-50 (SGF-96-22 VOC-Chlora-L-S-B)
- SWIFT GREEN FILTERS SGF-96-24 CTO-S Replacement water filter for Everpure EV9606-51 (SGF-96-24 CTO-S)
- SWIFT GREEN FILTERS Pharmaceutical Replacement for LG LT600P, 5231JA2006A, 46-9990 (SGF-LA50 Rx)
- SWIFT GREEN FILTERS SGF-96-38 VOC-Chlora Replacement water filter for Everpure EV9693-01 (SGF-96-38 VOC-Chlora)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9617-26, EV9617-21 (SGF-96-29 CTO-S)
- SWIFT GREEN FILTERS SGF-AP2-405GS Rx Replacement for 3M AP2-405GS by Swift Green Filters (SGF-AP2-405GS Rx)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 5 Micron, 3-3/4" O.D., 18 in H (5631905)
- Swift Green Filters Water Filter Cartridges