Shop All Water Filter Cartridges
Swift Green Filters
SGF-GWF Rx Pharmaceutical Replacement for GE GWF RPWF WSG-4 PFE29P
Mfr # SGF-GWF Rx
Zoro # G0771516
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Refrigerator water filter
- Height 2.13 in
- Color White
- Housing Material Carbon Charcoal
- Length 10.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swift Green Filters
- MFR # SGF-GWF Rx
- Zoro # G0771516
- UPC # 779364010252
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 2.13 in |
Length | 10.63 in |
Width | 2.13 in |
Details
For Use With | Refrigerator water filter |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Features | Replacement Water Filter |
Weight | 0.6 |
Bullet Points | Industry certified to meet NSF & ANSI 42,53 or 401 standard, This Filters reduces Volatile organic compounds (VOC), Chlorine Taste & Odor (CTO),Pharmaceuticals lead, Cyst mercury,and other contaminations. |
Made in the USA using ONLY certified NSF & ANSI lab tested raw material for its quality & performance Highest Performance in its class and Capacity in the Industry Buy with confidence Raw Material is BPA, Lead, and Arsenic-free. | Great alternative to expensive refrigerator branded filters Does not remove minerals which may be beneficial to health. |
Outstanding quality, Easy filter replacement, DIY, no tools required to replace this water filter Replace every 3- 6 months for best performance. | Eco friendly filter uses coconut shell carbon (Renewable Resource), the earth’s most powerful natural filter while keeping plastic water bottles out of our landfills water. |
Description
Swift Green Filters SGF-GWF Rx Compatible for GWF, RPWF, WSG-4 ,PFE29P Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:-GE RPWF, Water sentinel WSG-4.
Compatible Water Filter Replacement For:-GE RPWF, Water sentinel WSG-4.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100078)
- KOHLER Artifacts Wall-Mount Supply Elbow (72796-BV)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/4", PVC/FPM, FPT x FPT (BFAS1012TFS)
- ZORO SELECT 2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009630)
- SWIFT GREEN FILTERS SGF-96-10 CTO Replacement water filter for Everpure EV9617-05 (SGF-96-10 CTO)
- SWIFT GREEN FILTERS SGF-BO52 Rx Pharmaceutical Replacement for Bosch EVOLFLTR10,640565 (SGF-BO52 Rx)
- SWIFT GREEN FILTERS SGF-96-04 VOC-L-S-B Replacement water filter for Everpure EV9634-06 (SGF-96-04 VOC-L-S-B)
- SWIFT GREEN FILTERS SGF-15MS Replacement for 3M HF15-MS by Swift Green Filters (SGF-15MS)
- SWIFT GREEN FILTERS SGF-A1 Replacement for 3M A1 by Swift Green Filters (SGF-A1)
- SWIFT GREEN FILTERS SGF-96-12 VOC-S Replacement water filter for Everpure EV9691-76 (SGF-96-12 VOC-S)
- NEPHROS Commercial Water Filter, 2 gpm, 3"dia. (70-15125-E40)
- Swift Green Filters Water Filter Cartridges