Shop All Water Filter Cartridges
Swift Green Filters
SGF-DSA21 Rx Pharmaceutical Replacement for Samsung DA29-00012A/B
Mfr # SGF-DSA21 Rx
Zoro # G0779590
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Refrigerator water filter
- Height 2.38 in
- Color White
- Housing Material Carbon Charcoal
- Length 12.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swift Green Filters
- MFR # SGF-DSA21 Rx
- Zoro # G0779590
- UPC # 779364010276
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 2.38 in |
Length | 12.31 in |
Width | 2.38 in |
Details
For Use With | Refrigerator water filter |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Features | Replacement Water Filter |
Weight | 0.75 |
Description
Swift Green Filters SGF-DSA21 Rx Compatible for Samsung DA29-00012A, DA29-00012B, DA61-00159A, EFF-6006A-8 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:-Samsung DA29-00012A DA2900012A DA29-00012B EcoAqua EFF-6006A, Aquarius AWF-DA29-00012A.
Compatible Water Filter Replacement For:-Samsung DA29-00012A DA2900012A DA29-00012B EcoAqua EFF-6006A, Aquarius AWF-DA29-00012A.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 2.2" Oblong Rubber Bumpers 8PK (69932)
- HAYWARD FLOW CONTROL 1-1/2", socket, PVC, Y Strainer, 150 psi (YS10150S)
- KOHLER Square 12 Grab Bar (23293-BN)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC6-HBLK)
- SWIFT GREEN FILTERS SGF-96-15 CTO Replacement water filter for Everpure EV9627-15 (SGF-96-15 CTO)
- SWIFT GREEN FILTERS Pharmaceutical Replacement for Fisher&Paykel 836848, 67003662 (SGF-FP48 Rx)
- SWIFT GREEN FILTERS SGF-96-28 CTO Replacement water filter for Everpure EV9617-16 (SGF-96-28 CTO)
- SWIFT GREEN FILTERS SGF-96-30 VOC-B Replacement water filter for Everpure EV9693-21 (SGF-96-30 VOC-B)
- SWIFT GREEN FILTERS SGF-96-36 ION Replacement water filter for Everpure EV9607-02 (SGF-96-36 ION)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9612-76, EV9612-71 (SGF-96-21 VOC-L-B)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55702G2 by Swift Green Filters (SGF-702)
- Swift Green Filters Water Filter Cartridges