Shop All Water Filter Cartridges
Swift Green Filters
SGF-AP2-405G Rx Replacement for 3M AP2-405G by Swift Green Filters
Mfr # SGF-AP2-405G Rx
Zoro # G0779286
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Commercial
- Height 3.75 in
- Color White
- Housing Material Carbon Charcoal
- Length 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swift Green Filters
- MFR # SGF-AP2-405G Rx
- Zoro # G0779286
- UPC # 779364010573
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 3.75 in |
Length | 10.5 in |
Width | 3.75 in |
Details
For Use With | Commercial |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Weight | 0.38360388 |
Features | Replacement Water Filter |
Bullet Points | AWARD WINNING SWIFT GREEN FILTERS.Industry certificated to meet NSF / ANSI 42 standard, Swift Green Filters reduces : - volatile organic compounds - chlorine taste and odor - cyst - Universal Filter/ Sediment |
Made in the USA using ONLY certified NSF/ANSI lab tested raw material for its quality & performance. “100% Guarantee for Highest Performance in its class and Capacity in the Industry”. Buy with confidence. Our Raw Material are BPA, Lead, Arsenic free | Our mission is to Save Health !! Great alternative to expensive refrigerator branded filters. Does not remove minerals which may be beneficial to health |
100% satisfaction guarantee; Outstanding quality; Easy filter replacement; DIY, no tools required to replace this water filter. Replace every 3- 6 months for best performance. | Eco friendly filter uses coconut shell carbon ( Renewable Resource), the earth’s most powerful natural filter while keeping plastic water bottles out of our landfills water |
Description
The Swift Green Filters SGF-AP2-405G Rx commercial water filter is a compatible 3M replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: - volatile organic compounds - chlorine taste and odor - cyst - sediment. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard."
Compatible Water Filter Replacement For:- 3M AP2-405G.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard."
Compatible Water Filter Replacement For:- 3M AP2-405G.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNB11)
- KOHLER Pop-Up Lav Drain W/O Overflow, Exposed (7114-BV)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Chrome (SHD7072)
- THRIFCO PLUMBING 2 Inch Slip x Slip PVC 45 Degree Street Elbow SCH 40 (8114057)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9618-36, EV9617-22 (SGF-96-08 CTO-S)
- SWIFT GREEN FILTERS SGF-96-24 CTO-S Replacement water filter for Everpure EV9606-51 (SGF-96-24 CTO-S)
- SWIFT GREEN FILTERS SGF-BO90 Rx Pharmaceutical for Bosch 644845, BORPLFTR10, EFF-6025A (SGF-BO90 Rx)
- SWIFT GREEN FILTERS SGF-1000 Rx Replacement Water Filter for Insinkerator F-1000 (SGF-1000 Rx)
- SWIFT GREEN FILTERS SGF-96-28 CTO Replacement water filter for Everpure EV9617-16 (SGF-96-28 CTO)
- SWIFT GREEN FILTERS Pharmaceutical Replacement water filter for Maytag UKF7003/01, EDR7 (SGF-M07 Rx)
- PARKER Melt Blown Filter Cartridge, 5 gpm, 30 Micron, 2-7/16" O.D., 10 in H, 6 PK (AVS30M10)
- Swift Green Filters Water Filter Cartridges