Shop All Water Filter Cartridges
Swift Green Filters
SGF-8812X-S Replacement for3M CFS8812X-S by Swift Green Filters
Mfr # SGF-8812X-S
Zoro # G0770308
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Commercial
- Height 3.75 in
- Color White
- Housing Material Carbon Charcoal
- Length 13.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swift Green Filters
- MFR # SGF-8812X-S
- Zoro # G0770308
- UPC # 779364080538
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 3.75 in |
Length | 13.75 in |
Width | 3.75 in |
Details
For Use With | Commercial |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Weight | 1.66889734 |
Features | Replacement Water Filter |
Description
The Swift Green Filters SGF-8812X-S commercial water filter is a compatible 3M replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: volatile organic compounds - chlorine taste and odor - cyst - sediment, dirt and rust - scale. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- CUNO FOOD SERVICE CFS8812X-S, 5601103, BEVGUARD BGC-2200S, OMNIPURE CELF-1M-P.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- CUNO FOOD SERVICE CFS8812X-S, 5601103, BEVGUARD BGC-2200S, OMNIPURE CELF-1M-P.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Wets2000.1001 St2000 Ryl111-1.28, 1.28 gpf, Floor Mount, Elongated, White (20001001)
- KOHLER 41 (1849-GH-0)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3309)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 60 56WP2)
- SWIFT GREEN FILTERS SGF-B1 Replacement for 3M B1 by Swift Green Filters (SGF-B1)
- SWIFT GREEN FILTERS SGF-15MS Replacement for 3M HF15-MS by Swift Green Filters (SGF-15MS)
- SWIFT GREEN FILTERS SGF-96-24 CTO-S Replacement water filter for Everpure EV9606-51 (SGF-96-24 CTO-S)
- SWIFT GREEN FILTERS SGF-1000 Rx Replacement Water Filter for Insinkerator F-1000 (SGF-1000 Rx)
- SWIFT GREEN FILTERS Pharmaceutical Replacement water filter for Maytag UKF7003/01, EDR7 (SGF-M07 Rx)
- SWIFT GREEN FILTERS SGF-ADQ401 Rx Pharmaceutical Replacement for LT800P, ADQ73613401 (SGF-ADQ401 Rx)
- ILC Replacement for Whirlpool W10295370a Filter, PK 2 (W10295370A)
- Swift Green Filters Water Filter Cartridges