Shop All Water Filter Cartridges
Swift Green Filters
SGF-8720S Replacement for 3M CFS8720-S by Swift Green Filters
Mfr # SGF-8720S
Zoro # G0774508
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Hot Tea Water Filtration
- For Use With Commercial
- Height 3.75 in
- Color White
- Housing Material Carbon Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swift Green Filters
- MFR # SGF-8720S
- Zoro # G0774508
- UPC # 779364080460
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 3.75 in |
Length | 13.75 in |
Width | 3.75 in |
Details
Application | Coffee and Hot Tea Water Filtration |
For Use With | Commercial |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Weight | 1.455931048 |
Features | Replacement Water Filter |
Description
The Swift Green Filters SGF-8720S commercial water filter is a compatible 3M replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: chlorine taste and odor - sediment, dirt and rust - scale. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- CUNO FOOD SERVICE CFS8720-S, 5589301, BEVGUARD BGC-2300S, OMNIPURE CELF-5M-P, EFS8002S.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- CUNO FOOD SERVICE CFS8720-S, 5589301, BEVGUARD BGC-2300S, OMNIPURE CELF-5M-P, EFS8002S.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Tempesta Soap Dish Chrome (27596000)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE406)
- EVERFLOW FIP Full Port Ball Valve with T-Handle, Brass 3/4" (615T034-NL)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Connector (28-6-2)
- SWIFT GREEN FILTERS SGF-AP2-405GS Rx Replacement for 3M AP2-405GS by Swift Green Filters (SGF-AP2-405GS Rx)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9618-02 (SGF-96-05 VOC-L-Chlora-S-B)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for GE MSWF, MSWF3PK, MSWFDS, EFF-6022A. (SGF-MSWF)
- SWIFT GREEN FILTERS SGF-96-10 CTO Replacement water filter for Everpure EV9617-05 (SGF-96-10 CTO)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55710G2 by Swift Green Filters (SGF-710)
- SWIFT GREEN FILTERS SGF-96-13 CTO-B Replacement water filter for Everpure EV9691-66 (SGF-96-13 CTO-B)
- ELKAY Elkay & Halsey Taylor 1500 Gallon Replacement Filter Cartridge, 51299C (51299C)
- Swift Green Filters Water Filter Cartridges