Shop All Water Filter Cartridges
Swift Green Filters
SGF-30MS Replacement for 3M HF30-MS by Swift Green Filters
Mfr # SGF-30MS
Zoro # G0779006
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Commercial
- Height 3.75 in
- Color White
- Housing Material Carbon Charcoal
- Length 19.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swift Green Filters
- MFR # SGF-30MS
- Zoro # G0779006
- UPC # 779364080118
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 3.75 in |
Length | 19.5 in |
Width | 3.75 in |
Details
For Use With | Commercial |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Weight | 2.23 |
Features | Replacement Water Filter |
Description
The Swift Green Filters SGF-30MS commercial water filter is a compatible 3M replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: volatile organic compounds - chlorine taste and odor - cyst - sediment, dirt and rust - scale. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- 3M WATER FILTRATION HF30-MS, 5615111, HF30-S, 5615107.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- 3M WATER FILTRATION HF30-MS, 5615111, HF30-S, 5615107.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Metering Metering C-Set 4" Vr 0 .5GpmL Dr, Polished chrome (1340.227.002)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 50 psi (6010FEM01-AM-50)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L6PPI01WD)
- SANITUBE T316 Check Valve, 2" Clamp (TCCV-200)
- SWIFT GREEN FILTERS SGF-96-15 CTO Replacement water filter for Everpure EV9627-15 (SGF-96-15 CTO)
- SWIFT GREEN FILTERS Replacement Water Filter for Kohler K-201 by Swift Green Filters (SGF-K201)
- SWIFT GREEN FILTERS SGF-96-33 VOC-L Replacement water filter for Everpure EV9627-05 (SGF-96-33 VOC-L)
- SWIFT GREEN FILTERS SGF-8812ELX Replacement for 3M CFS8812ELX by Swift Green Filters (SGF-8812ELX)
- SWIFT GREEN FILTERS SGF-15MS Replacement for 3M HF15-MS by Swift Green Filters (SGF-15MS)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for Samsung DA29-00012A, DA29-00012B, DA61-00159A. (SGF-DSA21)
- GREENSTORY GLOBAL 2-1/2"Dia x 20"L 5 Micron String Wound FIlter (GSGWFWC5S5EX1)
- Swift Green Filters Water Filter Cartridges