Shop All Water Filter Cartridges
Swift Green Filters
Replacement Water Filter for Kohler K-202 by Swift Green Filters
Mfr # SGF-K202
Zoro # G0778078
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Commercial
- Height 3.75 in
- Color White
- Housing Material Carbon Charcoal
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swift Green Filters
- MFR # SGF-K202
- Zoro # G0778078
- UPC # 779364090063
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 3.75 in |
Length | 12 in |
Width | 3.75 in |
Details
For Use With | Commercial |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Weight | 2.7998674 |
Features | Replacement Water Filter |
[ECO-FRIENDLY] - All Swift Green Filters use fully recyclable components and are manufactured using innovative, eco-friendly methods | Certified by IAPMO Research and Testing to NSF/ANSI 42 for the specific performance claims verified and substantiated by test data. |
[AMERICAN-MADE QUALITY] - All Swift Green Filters are proudly manufactured in the USA | [INDUSTRY-LEADING FILTRATION] - Produced using coconut carbon which contains 50% more micro-pores for reducing contaminants compared to traditional carbon filters sources |
Bullet Points | [Award Winning Swift Green Filters]- This high quality filter reduces: - volatile organic compounds- LEAD- MTBE |
Description
The Swift Green Filters SGF-K202 commercial water filter is a compatible Kohler K-202 Under-sink replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: - volatile organic compounds – MTBE. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:-Kohler K-202.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:-Kohler K-202.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Single lever cartridge for the S-3561 (RPG05-0701)
- PARKER Inline Filter, 1/4 In, 316 SS, 6000 PSI CWP (4A-F4L-10-SS)
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381006040)
- DELTA Tub Spout, Pull-Up Diverter (RP72565RB)
- SWIFT GREEN FILTERS Pharmaceutical Replacement for Samsung DA29-0020B/20A, HAF-CIN (SGF-DA20B Rx)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55704G2 by Swift Green Filters (SGF-704)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9612-50 (SGF-96-22 VOC-Chlora-L-S-B)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9692-96 (SGF-96-07 VOC-L-Chlora-S)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9618-02 (SGF-96-05 VOC-L-Chlora-S-B)
- SWIFT GREEN FILTERS Filter Replacement for 3M Aqua Pure AP5527 by Swift Green Filters (SGF-5527 pre filter/ Post Filters)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SKH, Compatible to EverPure EV9606-51 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SKH-1p-7046)
- Swift Green Filters Water Filter Cartridges