Shop All Water Filter Cartridges
Swift Green Filters
Replacement water filter for Everpure EV9612-76, EV9612-71
Mfr # SGF-96-21 VOC-L-B
Zoro # G0770378
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Commercial
- Height 3.75 in
- Color White
- Housing Material Carbon Charcoal
- Length 15.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swift Green Filters
- MFR # SGF-96-21 VOC-L-B
- Zoro # G0770378
- UPC # 779364080958
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 3.75 in |
Length | 15.38 in |
Width | 3.75 in |
Details
For Use With | Commercial |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Weight | 2.03 |
Features | Replacement Water Filter |
Bullet Points | [Award Winning Swift Green Filters]- This high quality filter reduces: - volatile organic compounds – chlorine taste and odor - cyst - Universal Filter/ Sediment, dirt and rust - LEAD - bacteriostatic - cartridge: 4K-PLUS |
[ECO-FRIENDLY] - All Swift Green Filters use fully recyclable components and are manufactured using innovative, eco-friendly methods | Certified by IAPMO Research and Testing to NSF/ANSI 42 for the specific performance claims verified and substantiated by test data. |
[AMERICAN-MADE QUALITY] - All Swift Green Filters are proudly manufactured in the USA | [INDUSTRY-LEADING FILTRATION] - Produced using coconut carbon which contains 50% more micro-pores for reducing contaminants compared to traditional carbon filters sources |
Description
The Swift Green Filters SGF-96-21 VOC-L-B commercial water filter is a compatible Everpure replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: - volatile organic compounds – chlorine taste and odor - cyst - sediment, dirt and rust - LEAD - bacteriostatic - cartridge: 4K-PLUS. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:-EV9612-76, EV9612-71, EV961276.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:-EV9612-76, EV9612-71, EV961276.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1/8 in ID, 1/4 in OD (ZUSA-HT-2476)
- SLOAN Rebuild Kit, Regal, 2.4 GPF, Flushometer (R1012A)
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum (PLE05)
- DELTA Right-Hand Cer-Teck R Cartridge (063000A)
- SWIFT GREEN FILTERS SGF-96-24 CTO-S Replacement water filter for Everpure EV9606-51 (SGF-96-24 CTO-S)
- SWIFT GREEN FILTERS SGF-96-01 VOC-L-S Replacement water filter for Everpure EV9634-26 (SGF-96-01 VOC-L-S)
- SWIFT GREEN FILTERS Replacement Water Filter for Kohler K-202 by Swift Green Filters (SGF-K202)
- SWIFT GREEN FILTERS SGF-96-16 CTO-B Replacement water filter for Everpure EV9617-36 (SGF-96-16 CTO-B)
- SWIFT GREEN FILTERS SGF-1000 Rx Replacement Water Filter for Insinkerator F-1000 (SGF-1000 Rx)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55702G2 by Swift Green Filters (SGF-702)
- ILC Replacement for LG Lt1000p Filter, PK 2 (LT1000P)
- Swift Green Filters Water Filter Cartridges