Shop All Water Filter Cartridges
Swift Green Filters
Replacement for 3M Water Factory 47-55710G2 by Swift Green Filters
Mfr # SGF-710
Zoro # G0769276
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Commercial
- Height 3.75 in
- Color White
- Housing Material Carbon Charcoal
- Length 13.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swift Green Filters
- MFR # SGF-710
- Zoro # G0769276
- UPC # 779364080279
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 3.75 in |
Length | 13.75 in |
Width | 3.75 in |
Details
For Use With | Commercial |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Weight | 0.9149173 |
Features | Replacement Water Filter |
100% satisfaction guarantee; Outstanding quality; Easy filter replacement; DIY, no tools required to replace this water filter. Replace every 3- 6 months for best performance. | Eco friendly filter uses coconut shell carbon ( Renewable Resource), the earth’s most powerful natural filter while keeping plastic water bottles out of our landfills water |
Bullet Points | AWARD WINNING SWIFT GREEN FILTERS.Industry certificated to meet NSF / ANSI 42 standard, Swift Green Filters reduces: - Universal Filter/ Sediment, dirt and rust. |
Made in the USA using ONLY certified NSF/ANSI lab tested raw material for its quality & performance. “100% Guarantee for Highest Performance in its class and Capacity in the Industry”. Buy with confidence. Our Raw Material are BPA, Lead, Arsenic free | Our mission is to Save Health !! Great alternative to expensive refrigerator branded filters. Does not remove minerals which may be beneficial to health |
Description
The Swift Green Filters SGF-710 commercial water filter is a compatible 3M replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: chlorine taste and odor - sediment, dirt and rust. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- WATER FACTORY 47-55710G2, 47-55708G2, 47-55708CM, 3MROP414, WHIRLPOOL 4373504, WHIRLPOOL 4373503, AQUA-PURE AP397E 5558203.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:- WATER FACTORY 47-55710G2, 47-55708G2, 47-55708CM, 3MROP414, WHIRLPOOL 4373504, WHIRLPOOL 4373503, AQUA-PURE AP397E 5558203.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke 17 Thermos Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ch (T27T976-LHP)
- ZURN Cold Faucet Handle Assembly, 1-1/4" (G61641)
- MIDWEST FASTENER 3/8"-16 x 7/16" Brass Coarse Thread Bleeder Caps 10PK (66566)
- JMF 5/16 in. Compression X 1/8 in. D MPT Brass Connector (4503322)
- SWIFT GREEN FILTERS SGF-BO52 Rx Pharmaceutical Replacement for Bosch EVOLFLTR10,640565 (SGF-BO52 Rx)
- SWIFT GREEN FILTERS Pharmaceutical Replacement for LG LT600P, 5231JA2006A, 46-9990 (SGF-LA50 Rx)
- SWIFT GREEN FILTERS SGF-96-37 CTO-ION Replacement water filter for Everpure EV9607-25 (SGF-96-37 CTO-ION)
- SWIFT GREEN FILTERS SGF-96-04 VOC-L-S-B Replacement water filter for Everpure EV9634-06 (SGF-96-04 VOC-L-S-B)
- SWIFT GREEN FILTERS SGF-2000 Rx Replacement Water Filter for Insinkerator F-2000 (SGF-2000 Rx)
- SWIFT GREEN FILTERS SGF-96-28 CTO Replacement water filter for Everpure EV9617-16 (SGF-96-28 CTO)
- PENTAIR/PENTEK Woven Filter Cartridge, 4 gpm, 70 Micron, 20 in H (155247-75)
- Swift Green Filters Water Filter Cartridges