Shop All Water Filter Cartridges
Swift Green Filters
Pharmaceutical Replacement water filter for Maytag UKF7003/01, EDR7
Mfr # SGF-M07 Rx
Zoro # G0769267
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Refrigerator water filter
- Height 3.27 in
- Color White
- Housing Material Carbon Charcoal
- Length 6.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swift Green Filters
- MFR # SGF-M07 Rx
- Zoro # G0769267
- UPC # 779364010054
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 3.27 in |
Length | 6.61 in |
Width | 3.27 in |
Details
For Use With | Refrigerator water filter |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Weight | 0.9 |
Features | Replacement Water Filter |
Description
Swift Green Filters SGF-M07 Rx Compatible for UKF7003, UKF7001, EDR7D1, Filter 7 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- EcoAqua: EFF- 6014A, EveryDrop: EDR7D1 Filter 7, Dacor: AFF4 P1AC250,Aqua Fresh: WF288 WF-288 ,Brita: MYRF-100, Maytag: 5001, 6001, 7001, 7002, 7003, UK7003, UFK5001, UFK6001, UFK7001, UFK7002, UFK7003, AP4343710 P1AC250 P1AC416, PS2326378,FMM-1 HDX-FMM-1 MYRF100 OPFM-RF300, Culligan RF-M2, Aquarius AWF-UKF-7003, Water Sentinel WSM-1.
Compatible Water Filter Replacement For:- EcoAqua: EFF- 6014A, EveryDrop: EDR7D1 Filter 7, Dacor: AFF4 P1AC250,Aqua Fresh: WF288 WF-288 ,Brita: MYRF-100, Maytag: 5001, 6001, 7001, 7002, 7003, UK7003, UFK5001, UFK6001, UFK7001, UFK7002, UFK7003, AP4343710 P1AC250 P1AC416, PS2326378,FMM-1 HDX-FMM-1 MYRF100 OPFM-RF300, Culligan RF-M2, Aquarius AWF-UKF-7003, Water Sentinel WSM-1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Polished Nickel One-Hole Lift and Turn Conversion Kit (B5160PN)
- APOLLO VALVES POP Safety Valve, 1-1/4 x 2 In, 175 psi (511GFBKMAA0175)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-G)
- JONES STEPHENS 1" x 3" Black Pipe Nipple (31030)
- SWIFT GREEN FILTERS SGF-96-16 CTO-B Replacement water filter for Everpure EV9617-36 (SGF-96-16 CTO-B)
- SWIFT GREEN FILTERS SGF-96-12 VOC-S Replacement water filter for Everpure EV9691-76 (SGF-96-12 VOC-S)
- SWIFT GREEN FILTERS SGF-ZS48 Rx Pharmaceutical Replacement for Sub-Zero 4204496/90,4290510 (SGF-ZS48 Rx)
- SWIFT GREEN FILTERS Pharmaceutical Replacement for LG LT600P, 5231JA2006A, 46-9990 (SGF-LA50 Rx)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for Samsung DA29-00012A, DA29-00012B, DA61-00159A. (SGF-DSA21)
- SWIFT GREEN FILTERS Replacement Water Filter for Kohler K-201 by Swift Green Filters (SGF-K201)
- ILB GOLD Water Filter, Replacement For Pentair, Ev9328-06 Filter (EV9328-06 FILTER)
- Swift Green Filters Water Filter Cartridges