Shop All Water Filter Cartridges
Swift Green Filters
Pharmaceutical Replacement for Samsung DA29-0020B/20A, HAF-CIN
Mfr # SGF-DA20B Rx
Zoro # G0770420
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Refrigerator water filter
- Height 2.13 in
- Color White
- Housing Material Carbon Charcoal
- Length 10.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swift Green Filters
- MFR # SGF-DA20B Rx
- Zoro # G0770420
- UPC # 779364010221
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 2.13 in |
Length | 10.63 in |
Width | 2.13 in |
Details
For Use With | Refrigerator water filter |
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Features | Replacement Water Filter |
Weight | 0.6 |
Made in the USA using ONLY certified NSF & ANSI lab tested raw material for its quality & performance Highest Performance in its class and Capacity in the Industry Buy with confidence Raw Material is BPA, Lead, and Arsenic-free. | Great alternative to expensive refrigerator branded filters Does not remove minerals which may be beneficial to health. |
Bullet Points | Industry certified to meet NSF & ANSI 42,53 or 401 standard, This Filters reduces Volatile organic compounds (VOC), Chlorine Taste & Odor (CTO),Pharmaceuticals lead, Cyst mercury,and other contaminations. |
Outstanding quality, Easy filter replacement, DIY, no tools required to replace this water filter Replace every 3- 6 months for best performance. | Eco friendly filter uses coconut shell carbon (Renewable Resource), the earth’s most powerful natural filter while keeping plastic water bottles out of our landfills water. |
Description
Swift Green Filters SGF-DA20B Rx Compatible for DA29-0020B, DA2900019A, DA2900020A, DA97-08006A-B, DA97-08006B Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:-Aqua Fresh WF294, EcoAqua EFF-6027A, Samsung 9101, DA-97-08006A, DA97-08006A-B, DA-97-08006A-B, DA-97-08006B, DA29-00019A, DA2900019A, DA29-00020A, DA2900020A, DA2900020B, DA29-00020B, HAFCIN, HAF-CIN, HAF-CIN-EXP, HAF-CINEXP, RFC0700A EFW-DA2920 FMS-2 HDX-FMS-2 WLF-20B, Tier1 RWF1011 469101 46-9101 4609101000, REFSVC, RS265TDRS, RFG298HDRS, RS261MDBP, RF4267HARS, RFG297HDRS, RS261MDBP/XAA RF4287HARS RS261MDRS, RS265TDBP, RF263BEAESR, RF323TEDBSR, RSG307AARS, RF24FSEDBSR RS265TDWP, Water Sentinel WSS-2, Great Value GV SGF-DA20B, Insignia NS-HAF-CIN, Aquarius AWF-DA29-0020B.
Compatible Water Filter Replacement For:-Aqua Fresh WF294, EcoAqua EFF-6027A, Samsung 9101, DA-97-08006A, DA97-08006A-B, DA-97-08006A-B, DA-97-08006B, DA29-00019A, DA2900019A, DA29-00020A, DA2900020A, DA2900020B, DA29-00020B, HAFCIN, HAF-CIN, HAF-CIN-EXP, HAF-CINEXP, RFC0700A EFW-DA2920 FMS-2 HDX-FMS-2 WLF-20B, Tier1 RWF1011 469101 46-9101 4609101000, REFSVC, RS265TDRS, RFG298HDRS, RS261MDBP, RF4267HARS, RFG297HDRS, RS261MDBP/XAA RF4287HARS RS261MDRS, RS265TDBP, RF263BEAESR, RF323TEDBSR, RSG307AARS, RF24FSEDBSR RS265TDWP, Water Sentinel WSS-2, Great Value GV SGF-DA20B, Insignia NS-HAF-CIN, Aquarius AWF-DA29-0020B.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Adapter, brass, 1/8in NPT to 3/16in rubber and 1/8in ID plastic tubing. (A-339)
- TOTO Controller Unit C For Efvmc 3V (THP3196)
- DELTA Delta Instit Parts Single Metering Handle - ADA - Red Chrome (060655A)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Coal Black (442935)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for GE MSWF, MSWF3PK, MSWFDS, EFF-6022A. (SGF-MSWF)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9612-76, EV9612-71 (SGF-96-21 VOC-L-B)
- SWIFT GREEN FILTERS SGF-96-04 VOC-L-S-B Replacement water filter for Everpure EV9634-06 (SGF-96-04 VOC-L-S-B)
- SWIFT GREEN FILTERS SGF-96-03 VOC Replacement water filter for Everpure EV9601-12 (SGF-96-03 VOC)
- SWIFT GREEN FILTERS Replacement Water Filter for Kohler K-201 by Swift Green Filters (SGF-K201)
- SWIFT GREEN FILTERS SGF-BO52 Rx Pharmaceutical Replacement for Bosch EVOLFLTR10,640565 (SGF-BO52 Rx)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 14 3/4 in H (EV961251-75)
- Swift Green Filters Water Filter Cartridges