Shop All Water Filter Cartridges
Swift Green Filters
Filter Replacement for 3M Aqua Pure AP5527 by Swift Green Filters
Mfr # SGF-5527 pre filter/ Post Filters
Zoro # G0778315
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Commercial
- Color White
- Features Replacement Water Filter
- Weight 1.8077884
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swift Green Filters
- MFR # SGF-5527 pre filter/ Post Filters
- Zoro # G0778315
- UPC # 779364080224
- Country of Origin United States
- Category Water Filter Cartridges
Details
For Use With | Commercial |
Color | White |
Features | Replacement Water Filter |
Weight | 1.8077884 |
Description
The Swift Green Filters SGF-5527 PRE/POST filter commercial water filter is a compatible 3M replacement for AQUA-PURE AP5527, 55981-01 providing fresh, clean, and great tasting drinking water. This high quality filter reduces: volatile organic compounds - chlorine taste and odor - sediment, dirt and rust - cyst - LEAD. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. Change filter frequency: every 4-6 months From the Manufacturer: We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE 24 in W x 36 in L x 10 in H, Fiberglass, Mop Sink (65M)
- ZSI Beta Smoothie Clamp, 1" Hose, Cap Screw (S5016H-SI)
- NAUGATUCK Float Ball, Round, SS, 3 In (GR30S4241A)
- WHEELER-REX Ratch Cut, 5/16"-1-1/8" (3790)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9612-50 (SGF-96-22 VOC-Chlora-L-S-B)
- SWIFT GREEN FILTERS SGF-A1 Replacement for 3M A1 by Swift Green Filters (SGF-A1)
- SWIFT GREEN FILTERS SGF-B1 Replacement for 3M B1 by Swift Green Filters (SGF-B1)
- SWIFT GREEN FILTERS SGF-GSWF Rx Pharmaceutical Replacement for GE GSWF Kenmore 46-9914 (SGF-GSWF Rx(G22))
- SWIFT GREEN FILTERS SGF-15MS Replacement for 3M HF15-MS by Swift Green Filters (SGF-15MS)
- SWIFT GREEN FILTERS SGF-96-24 CTO-S Replacement water filter for Everpure EV9606-51 (SGF-96-24 CTO-S)
- ACCUCOLD Water Filter Cartridge Replacement (FILTER282REP)
- Swift Green Filters Water Filter Cartridges