Shop All Water Filter Cartridges
Swift Green Filters
Compatible Refrigerator Water Filter for GE MSWF, MSWF3PK, MSWFDS, EFF-6022A.
Mfr # SGF-MSWF
Zoro # G609832726
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25 in
- Color White
- Housing Material Carbon Charcoal
- Length 11.75 in
- Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swift Green Filters
- MFR # SGF-MSWF
- Zoro # G609832726
- UPC # 779364040082
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 2.25 in |
Length | 11.75 in |
Width | 2.25 in |
Details
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Description
Swift Green Filters SGF-MSWF Compatible for GE MSWF, MSWF3PK, MSWFDS, EFF-6022A, 101820A Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- GE 101820A, 101821B, 101821-B, 238C2334P003, AP3997949, MSWF MSWFDS MSWF3PK, PC46783, PS1559689 WR02X12345 WR02X12801 Kenmore 9914 46-9914 Tier1 RWF1062, Aqua Fresh WF282 WF-282, Great Value SGF-G23, Culligan RF-G3, Insignia NS-MSWF.
Compatible Water Filter Replacement For:- GE 101820A, 101821B, 101821-B, 238C2334P003, AP3997949, MSWF MSWFDS MSWF3PK, PC46783, PS1559689 WR02X12345 WR02X12801 Kenmore 9914 46-9914 Tier1 RWF1062, Aqua Fresh WF282 WF-282, Great Value SGF-G23, Culligan RF-G3, Insignia NS-MSWF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PVC, Slip Joint, 1-1/2" x 16" (P37018)
- ZORO SELECT Flexible Coupling, For Pipe Size 2" x 2" (1059-22)
- NIBCO PRESS SYSTEM Adapter, Male, 1/2", Press X MIP, PK5 (9030600PC)
- JONES STEPHENS Repair Clamp, SS, 6", Two Bolt (R60075)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for GE Smartwater FXRC, MXRC 46-9905. (SGF-MXRC)
- SWIFT GREEN FILTERS Pharmaceutical Replacement for LG LT600P, 5231JA2006A, 46-9990 (SGF-LA50 Rx)
- SWIFT GREEN FILTERS Replacement Water Filter for 3M 3US-AF01 and Whirlpool WHCF-SUF (SGF-AF01)
- SWIFT GREEN FILTERS SGF-15MS Replacement for 3M HF15-MS by Swift Green Filters (SGF-15MS)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9617-06, EV9617-05 (SGF-96-09 CTO-B)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9618-36, EV9617-22 (SGF-96-08 CTO-S)
- SWIFT GREEN FILTERS SGF-96-37 CTO-ION Replacement water filter for Everpure EV9607-25 (SGF-96-37 CTO-ION)
- Swift Green Filters Water Filter Cartridges