Shop All Water Filter Cartridges
Swift Green Filters
Compatible Commercial Water Filter for Bunn EQHP-25 .
Mfr # SGF-EQHP-25
Zoro # G209832720
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75 in
- Color White
- Housing Material Carbon Charcoal
- Length 12 in
- Width 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swift Green Filters
- MFR # SGF-EQHP-25
- Zoro # G209832720
- UPC # 779364100021
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 3.75 in |
Length | 12 in |
Width | 3.75 in |
Details
Color | White |
Housing Material | Carbon Charcoal |
Item | Water Filter |
Description
The Swift Green Filters SGF-EQHP-25 commercial water filter is a compatible with Bunn EQHP-25 providing fresh, clean, and great tasting drinking water. This high quality filter reduces: - volatile organic compounds - chlorine taste and odor - sediment- LEAD- scale. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:-Bunn EQHP-25.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:-Bunn EQHP-25.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD DRYER Hand Dryer (EXT7-SS)
- ZORO SELECT Braided Connector, 3/4 FHT x 3/4 FHT (11K769)
- K-FLEX USA Rubber Pipe Insulation (6RSR068138)
- BANJO VALVE (MV220BL)
- SWIFT GREEN FILTERS SGF-96-24 CTO-S Replacement water filter for Everpure EV9606-51 (SGF-96-24 CTO-S)
- SWIFT GREEN FILTERS SGF-96-13 CTO-B Replacement water filter for Everpure EV9691-66 (SGF-96-13 CTO-B)
- SWIFT GREEN FILTERS SGF 517 Replacement for 3M CFS517 by Swift Green Filters (SGF-517)
- SWIFT GREEN FILTERS SGF-ADQ401 Rx Pharmaceutical Replacement for LT800P, ADQ73613401 (SGF-ADQ401 Rx)
- SWIFT GREEN FILTERS SGF-B1 Replacement for 3M B1 by Swift Green Filters (SGF-B1)
- SWIFT GREEN FILTERS SGF-96-16 CTO-B Replacement water filter for Everpure EV9617-36 (SGF-96-16 CTO-B)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (255482-75)
- Swift Green Filters Water Filter Cartridges