Shop All Floor Cleaners and Maintainers
Swiffer
WetJet System Wood Cleaning-Solution Refill with Mopping Pads, Unscented, 1.25 L Bottle
Mfr # 80375740
Zoro # G209151265
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1.25 L
- Fragrance Unscented
- Container Type Bottle
- Primary Chemical Water; Propylene Glycol Butyl Ether; Phenoxyisopropanol; Acrylic Polymer; C10-16 Alkyldimethylamine Oxide; Didecyldimonium Chloride; Fragrances
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiffer
- MFR # 80375740
- Zoro # G209151265
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1.25 L |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Unscented |
Container Type | Bottle |
Primary Chemical | Water; Propylene Glycol Butyl Ether; Phenoxyisopropanol; Acrylic Polymer; C10-16 Alkyldimethylamine Oxide; Didecyldimonium Chloride; Fragrances |
Includes | (20) Swiffer® WetJet® Wood Mopping Pads |
Removes | Dust; Food Residue; Grease; Grime; Pet Messes; Scuff Marks; Soil; Spills |
For Use On | Laminate; Linoleum Tile; Wood |
Application | Floor Cleaner/Degreaser |
Description
Specially formulated to break up and dissolve tough messes. Specifically for use on wood floors. Designed for the WetJet System.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XERO Pole Tip Acme (209-24-125)
- ESSITY (1663) TORK UNIVERSAL JUMBO ROLL TOILET TISSUE, 8.8IN (TJ0922A)
- HOPEMPANY 32OZ Perf Glass Cleaner (32PG6)
- ETTORE REACH Pole 4 Section 24 Foot (44224)
- SWIFFER WetJet System Cleaning-Solution Refill, Blossom Breeze Scent, PK4 (77133)
- SWIFFER Swiffer WetJet Solution Refill, 1.25L, 4PK (77809)
- SWIFFER Floor Cleaner, Open-Window Fresh, 42.2 oz, , Clear, PK 4 (PGC77810CT)
- SWIFFER WetJet System CleaningSolution Ref, PK4 (77810)
- SWIFFER Floor Cleaner, Liquid, 42.2 oz., RTU, PK4 (77810)
- SWIFFER Swiffer WetJet Solution Refill, 1.25L, 4PK (77133)
- ZEP Driveway, Concrete & Masonry Cleaner Concentrate, 1gal (ZUCON128)
- Swiffer Floor Cleaners and Maintainers