Shop All Floor Cleaners and Maintainers
Swiffer
WetJet System Cleaning-Solution Refill, Blossom Breeze Scent, PK4
Mfr # 77133
Zoro # G7728139
original price:
$33.09
11% off
new price: $29.29
/pk 4, $7.32/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1.25 L
- Container Type Bottle
- Weight 12.13 lbs
- Removes Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiffer
- MFR # 77133
- Zoro # G7728139
- UPC # 37000771333
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1.25 L |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Blossom Breeze |
Container Type | Bottle |
Weight | 12.13 lbs |
Removes | Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills |
Primary Chemical | Water; Propylene Glycol Butyl Ether; Hexyloxyethanol; Lauramine Oxide; Polyethyleneimine Modified |
Contains | Water; Propylene Glycol Butyl Ether; Hexyloxyethanol; Lauramine Oxide; Polyethyleneimine Modified |
For Use On | Swiffer® 76560; Swiffer® 92810; Swiffer® 92811 |
Application | Floor Cleaner/Degreaser |
For Use On Surface Material | Cement/Concrete; Ceramic Tile; Finished/Sealed Wood; Glass; Laminates; Linoleum; Quarry Tile; Sheet Vinyl; Solid Vinyl Tile (SVT); Terra Cotta; Terrazzo; Vinyl Composition Tile (VCT) |
Description
Swiffer® WetJet System Cleaning-Solution Refill, Blossom Breeze Scent, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 30 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP100)
- PROTEAM Vacuum Bag, Paper Bag, 10 PK (100331)
- OIL-DRI Ready Green Oil Base Sweeping Compound (L91050RG)
- GOFER PARTS Replacement Solution Valve For Factory Cat 21-4500D (GVALV2401)
- SWIFFER WetJet System CleaningSolution Ref, PK4 (77810)
- SWIFFER Floor Cleaner, Open-Window Fresh, 42.2 oz, , Clear, PK 4 (PGC77810CT)
- SWIFFER WetJet System Wood Cleaning-Solution Refill with Mopping Pads, Unscented, 1.25 L Bottle (80375740)
- SWIFFER Swiffer WetJet Solution Refill, 1.25L, 4PK (77809)
- SWIFFER Floor Cleaner, Liquid, 42.2 oz., RTU, PK4 (77810)
- SWIFFER Swiffer WetJet Solution Refill, 1.25L, 4PK (77133)
- TOUGH GUY Floor Cleaner, Liquid, 55 gal. (444N62)
- Swiffer Floor Cleaners and Maintainers