Shop All Mops
Swiffer
Wetjet Pad Refill, PK96
Mfr # 08443CT
Zoro # G6215172
product price: $83.39
/pk 96, $0.87/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Type Wetjet Pad Refill
- For Use With Swiffer Wet Jet Mop 29914
- Length 10"
- Features Absorbent; Textured
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10" |
Details
Mop Type | Wetjet Pad Refill |
Item | Wetjet Pad Refill |
For Use With | Swiffer Wet Jet Mop 29914 |
Features | Absorbent; Textured |
Color | Green |
Material | Cotton |
Application | Floor |
Type | Dust Mop Refill |
Description
Pad,Refill,Wetjet,Swiffer,PK96, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Sodium BiCarbonate Resealable Bag, PK4 (33200-97267)
- CARLISLE FOODSERVICE Light Industrial Broom Head, 4", Blk, PK12 (3685403)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Oil, White, Polyester (WSO430)
- GLOBAL INDUSTRIAL Replacement Scrub Brushes for Mini Floor Scrubber, 2PK (641376)
- SWIFFER Swiffer 92810 Wet Jet Power Mop Starter Kit (200241)
- SWIFFER Sweeper Refill Dry Cloths, PK 192 (PGC33407CT)
- SWIFFER Swiffr Sweepr Wetdry Kit (92814)
- SWIFFER Swiffer 360 Degree Duster Refills, Unscented/YW, PK 6 (PGC21620)
- SWIFFER SWIFFER SWPR W/D KT 11PC (92815)
- SWIFFER 92811 Wet Jet Starter Mop Kit (SW574441)
- TOUGH GUY 48 in L Dust Mop, 29 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (1TZE2)
- Swiffer Mops