Shop All Mops
Swiffer
Swiffer Max Refill Cloths, PK6
Mfr # 37109
Zoro # G4616193
product price: $81.95
/pk 6, $13.66/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Type Swiffer Max Refill
- Disposable Yes
- Head Material Microfiber
- Number of Heads Included 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Mop Type | Swiffer Max Refill |
Item | Swiffer Max Refill |
Disposable | Yes |
Head Material | Microfiber |
Number of Heads Included | 6 |
Description
Swiffer Max Refills Cloths, Disposable Yes, Number of Heads Included 6, Head Material Microfiber, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Destroyer Odor Eliminator, 1 gal. (2050)
- VIKAN VIKAN Pink 24" Double Head Squeegee (77141)
- STICKY SITUATION Skilcraft Maximum Performance Trash Can Liner, Clear - 36 x 38 in. (ST2483615)
- PFC Dry Wipe, White, Wood Pulp, 100 Wipes, 15 in x 13 1/2 in, 100 PK (PFC-99975-100L)
- SWIFFER 5-13/32 in Flat Spray Mop, 18-55/64 oz Dry Wt, Hook-and-Loop Connection, Purple, Cellulose, PK2 (92811)
- SWIFFER 11.3 in x 5.4 in Refill WetJet Pad, White, Cotton, PK24 (08443)
- SWIFFER 46 in L Wetjet Mop, White, Cloth, PK2 (92811)
- SWIFFER Swiffer Xl Mop Kit (3700092816)
- SWIFFER Mop Pads Hd Febrze 20Pk (76473)
- SWIFFER Sweeper XL Dry Refill Cloths, 16.9 in. x 9.8 in., White, 16 Cloths, 4PK (80337556)
- RUBBERMAID COMMERCIAL 36 in L Cut-End Disposable Mop, White, Cotton (FGL25500WH00)
- Swiffer Floor Mops, Buckets & Wringers