Swiffer

Swiffer 1899954 SweeperWet Heavy Duty 10 x 8 in. Cloth Refill Pad; 10 Count


product price: $23.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Swiffer
  • MFR # 1899954
  • Zoro # G803933786
  • UPC #
    37000764717
  • Country of Origin Unknown
  • Category Mops

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • SweeperWet Heavy Duty 10 x 8 in. Cloth Refill Pad, 10 Count
  • 10 Count
Specifications
  • Width: 10 in.
  • Length: 8 in. Mop
  • Material: Cloth
  • Country of Origin: United States
  • Weight: 2.06 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.