Shop All Mops
Swiffer
Swiffer 1000589 11.3 x 5.4 in. WetJet Wood Cloth Mop Refill - Pack of 12
Mfr # 1000589
Zoro # G303913790
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Swiffer WetJet Wood Cleaning Pad was specifically engineered with hardwood floors in mind. The soft texture of the microfiber-like cleaning pads are gentle on hardwood floors. The Absorb + Lock strip locks away dirt and grime for good.
Features- 11.3 x 5.4 in. wetjet wood cloth mop refill
- Pack of 12
- Width: 11.3 in.
- Length: 5.4 in.
- Mop Material: Cloth
- Country of Origin: Canada
- Weight: 0.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 40.6 fl oz (1200 mL) ES4 Healthy Soap® Gentle & Free Foam Refill (5072-02) 2 PK (GOJ507202)
- FABULOSO Complete Antibacterial Cleaner, 169 fl oz (5.3 quart) Bottle, Lavender (CPC61018224)
- RUBBERMAID COMMERCIAL 3 gal Blue/Black, Plastic (FGQ93000BLUE)
- 3M Backpack (55439)
- SWIFFER Sweeper Refill Dry Cloths, PK 192 (PGC33407CT)
- SWIFFER POWER MOP CLEANER LVNR (80374081)
- SWIFFER POWER MOP CLEANER FRESH (80374080)
- SWIFFER Sweeper Dry + Wet Mop (75725)
- SWIFFER 11.3 x 5.4 in. WetJet Wood Cloth Mop Refill, 12PK (SW7052)
- SWIFFER SWIFFER WET WD RFIL 12CT (3700076562)
- RUBBERMAID COMMERCIAL 18 Microfiber Finish Mop, White (RCPQ800WH)
- Swiffer Floor Mops, Buckets & Wringers