Shop All Dusters
Swiffer
Sweeper Refills, Cloth, 8"L, PK6
Mfr # 33407
Zoro # G4624347
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Cloth
- Length 8 in
- Material Cloth
- Disposable Yes
- Head Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 8 in |
Head Length | 8 in |
Details
Item | Sweeper Refills |
Head Material | Cloth |
Material | Cloth |
Disposable | Yes |
Number of Heads Included | 6 |
Description
Sweeper Refills, Disposable Yes, Head Length 8 in, Number of Heads Included 6, Head Material Cloth, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 32 Oz. Wood Cabinet Cleaner (521270004)
- ZEP Citrus Scent Heavy Duty Degreaser 128 oz Liquid (ZUCIT128)
- NOBLE CHEMICAL 1 Gallon / 128 oz. Lime-B-Gone Concentrated Delimer / Descaler, 4PK (147LIMEBGONE1G)
- BLACK SWAN Colored Wiping Rags 5 lb. - Compressed (23180)
- SWIFFER Dusters Starter Kit, Dust Lock Fiber, 6in Handle, Blue/Yellow (PGC11804KT)
- SWIFFER Heavy Duty Dusters Refill, Dust Lock Fiber, 2" X 6", Yellow, PK33 (99035)
- SWIFFER Swiffer Hvy Dty Dust Kit (3700077326)
- SWIFFER Duster Starter Kit, Nonwoven Head, PK6 (11804)
- SWIFFER Refill Dusters, Dust Lock Fiber, 2 x 6, Light Blue, PK72 (99036)
- SWIFFER SWhteper, Swiffer (09060)
- MONARCH Dusting Mitts , 12PK (M920002)
- Swiffer Dusters