Shop All Mops
Swiffer
Sweeper Refill Dry Cloths, PK 192
Mfr # PGC33407CT
Zoro # G902448846
original price:
$77.39
5% off
new price: $73.19
/pk 192, $0.38/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cloth
- Application Multi Surface
- Features Unscented; Residue-free
- Type Mop Head Refill
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Sweeper Dry Cloths Refill |
Material | Cloth |
Application | Multi Surface |
Features | Unscented; Residue-free |
Type | Mop Head Refill |
Color | Multi |
Description
Swiffer dry cloths are designed for use with Procter and Gamble Swiffer Sweeper. Offers a dust-free clean. Safe for wood, ceramic, vinyl tile, electronics and other hard surfaces. Use on unfinished, oiled, or waxed wooden boards, non sealed tiles or carpeted floors. Swiffer dry cloths leave no residue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Bowl Non Para Block, PK12 (2ZXE8)
- GENUINE JOE Foam-Eeze Foam Soap Dispenser (08950)
- REMCO Tool Wall Bracket, 3 1/4 in L, Pink (10141)
- UNGER Handle, Gray, Aluminum/Nylon, 20-1/2 in. L (MS14G)
- SWIFFER Sweeper Dry + Wet Mop (75725)
- SWIFFER Refill Mopping Pads, White, Synthetic, PK4 (08443)
- SWIFFER DRY MOP REFIL POLYS, 52PK (80375560)
- SWIFFER Sweeper XL Dry Refill Cloths, 16.9 in. x 9.8 in., White, 16 Cloths, 4PK (80337556)
- SWIFFER POWER MOP CLEANER FRESH (80374080)
- SWIFFER SWIFFER WET WD RFIL 12CT (3700076562)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Blue, Microfiber (6PVZ4)
- Swiffer Floor Mops, Buckets & Wringers