Shop All Dusters
Swiffer
Refill Dusters, DustLock Fiber, Lgt Blue, Lavender Vanilla Scent, PK40
Mfr # 21461
Zoro # G4138773
product price: $47.59
/pk 40, $1.19/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Material Dust Lock™ Fiber
- For Use With Swiffer® Duster Starter Kit (40509)
- Depth 2"
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6" |
Depth | 2" |
Width | 4" |
Brush Length | 6" |
Details
Item | Dusters |
Material | Dust Lock™ Fiber |
For Use With | Swiffer® Duster Starter Kit (40509) |
Color | Light Blue |
Features | With Febreze® Lavender Vanilla & Comfort™ Scent |
Bristle Color | Light Blue |
Bristle Material | Dust Lock™ Fiber |
Net Weight | 1.58 lbs |
Description
Swiffer® Refill Dusters, DustLock Fiber, Light Blue, Lavender Vanilla Scent,10/Bx,4Bx/Ctn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER TelePlus Pole 2 Section 12 Foot (TZ370)
- SAFCO 23 gal Rectangular Trash Can, Tan, 19-1/2" Dia, Step-On, Plastic (9923TN)
- DIAL 1 gal (3.8 L) Gold Antibacterial Liquid Hand Soap Refill 4 PK (DIA88047CT)
- CHAMPION PACKAGING & DISTRIBUTION Champion Packaging & Distribution AR150002 Ammonia Clear Cleaner 4 by 1 gal - Pack of 4 (AR150002)
- SWIFFER SWhteper, Swiffer (09060)
- SWIFFER Sweeper Refills, Cloth, 8"L, PK6 (33407)
- SWIFFER Swiffer Duster Starter Kit, Blue/Yellow, PK 6 (PGC11804)
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Lavender Vanilla, PK10 (21461BX)
- SWIFFER Swiffer Hvy Dty Dust Kit (3700077326)
- SWIFFER Duster, Kit, 6PK (3700011804)
- TOUGH GUY Sleeve, Microfiber (1MYE3)
- Swiffer Dusters