Shop All Dusters
Swiffer
Heavy Duty Dusters with Super Extender Handle, 6 ft Handle, 1 Handle/4 Dusters
Mfr # 77326
Zoro # G103666407
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Dust Lock™ Fiber
- Handle Material Plastic
- Length 6"
- Color Yellow
- Handle Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6" |
Handle Length | 6 ft |
Depth | 2" |
Brush Length | 6" |
Details
Item | Dusters |
Head Material | Dust Lock™ Fiber |
Handle Material | Plastic |
Color | Yellow |
Net Weight | 3.837 lbs |
Handle Color | Yellow |
Bristle Material | Dust Lock™ Fiber |
Bristle Color | Yellow |
Description
Handle extends up to 6 feet allowing you to reach more areas. Two duster attachments rotate and lock at multiple angles to expand your range. Great for use on fans, bookcases and light fixtures. Uniquely designed to Trap + Lock dust from every direction. One handle and four dusters per kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Outdoor Perforated Steel Trash Can W/Rain Bonnet Lid & Base, 36 Gallon, Blue (261927BLD)
- CLOROX Wet Mopping Cloths, Pacific Breeze, 24/Bin WE, PK 6 (CLO32034CT)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 2-post Pivot Paper Holder, Satin Brass (LG-PH2PV SB)
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle, PK4 (1041398)
- SWIFFER Handle Extender Kit, f/Swiffer Duster, Yellow (PGC82074)
- SWIFFER Heavy Duty Dusters, 36" L, PK6 (82074)
- SWIFFER SWIFFER DUSTER 360 6CT (16944)
- SWIFFER Heavy Duty Dusters Starter Kit, 6 Handle with Two Disposable Dusters (PGC08109)
- SWIFFER SWhteper, Swiffer (09060)
- SWIFFER Heavy Duty Dusters Refill, Dust Lock Fiber, Yellow, PK24 (21620)
- UNISAN Ostrich Feather Duster, 7" (UNS 13FD)
- Swiffer Dusters