Shop All Dusters
Swiffer
Heavy Duty Dusters Starter Kit, 6 Handle with Two Disposable Dusters
Mfr # PGC08109
Zoro # G907387812
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Feather
- Handle Material Plastic
- Length 6"
- Material Textured
- For Use With Swiffer® 21620CT, 99035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6" |
Brush Length | 6" |
Handle Length | 6" |
Width | 4" |
Bristle Depth | 2" |
Details
Item | Duster |
Head Material | Feather |
Handle Material | Plastic |
Material | Textured |
For Use With | Swiffer® 21620CT, 99035 |
Handle Color | Yellow |
Bristle Material | Dust Lock™ Fiber |
Features | Duster Kit—Includes one handle and two refill dusters. |
Bristle Color | Yellow |
Net Weight | 0.17 lbs |
Description
Allaround textured fiber design traps and locks up to 3X more dust than a feather duster Clean virtually any surface in every room Comfortable ergonomic handle design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 oz. White, Plastic Trigger Spray Bottle, 3 Pack (130298)
- PUFFS Plus Lotion Facial Tissue, White, 6PK (PGC39383)
- SCOTT Choose-A-Size Perforated Roll Paper Towels, 1 Ply, 102 Sheets, White, 24 PK (55413)
- PROTEAM Switch/Power Cord Assembly (836225-1)
- SWIFFER SWIFFER WET REFILL 24CT (3700015846)
- SWIFFER Dusters Starter Kit, Dust Lock Fiber, 6in Handle, Blue/Yellow (PGC11804KT)
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Unscented, PK10 (21459BX)
- SWIFFER Heavy Duty Duster Starter Kit, 3 ft, 1 Handle with 12 Duster Refills (77300)
- SWIFFER Dry Refill Cloths, White, 10 2/5" x 8", 52/Bx, PK3 (81216)
- SWIFFER Duster, Kit, 6PK (3700011804)
- METROVAC Enviromentally Safe Electric Duster / Blower 500 Watts (ED-500)
- Swiffer Dusters