Shop All Dusters
Swiffer
Heavy Duty Dusters Refill, Dust Lock Fiber, Yellow, PK24
Mfr # 21620
Zoro # G701859720
product price: $75.45
/pk 24, $3.14/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Material Dust Lock™ Fiber
- For Use With Swiffer® 82074, 82074CT, 16942, 16942CT
- Brush Length 6"
- Bristle Material Dust Lock™ Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6" |
Brush Length | 6" |
Depth | 2" |
Width | 4" |
Details
Item | Dusters |
Material | Dust Lock™ Fiber |
For Use With | Swiffer® 82074, 82074CT, 16942, 16942CT |
Bristle Material | Dust Lock™ Fiber |
Color | Yellow |
Features | Unscented |
Net Weight | 1.62 lbs |
Bristle Color | Yellow |
Description
All-around design maximizes surface area to reach tight corners and smaller spaces. Traps and locks up to 3x more dust than a feather duster. Ideal for cleaning wood furniture, electronics, plants and more. For use with Swiffer® Heavy Duty Dusters Handle (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 9 ELEMENTS Dawn Ultra Original Scent Liquid Dish Soap 7.5 oz 1 pk (08124)
- ODOBAN Ready-to-Use Disinfectant Fabric and Air Freshener, 32 Oz, Lavender (910101-Q6)
- TRIMACO FireRetardnt Surfce Protectn, 393ftLx3ftW (87010)
- RENEWABLE LUBRICANTS Mold Release, Biodegradable, 5 gal. (86414)
- SWIFFER Dry Refill Cloths, White, 10 2/5" x 8", 52/Bx, PK3 (81216)
- SWIFFER Heavy Duty Dusters Starter Kit, 6 Handle with Two Disposable Dusters (PGC08109)
- SWIFFER Heavy Duty Dusters, 36" L, PK6 (82074)
- SWIFFER Dusters Refill, Fiber Bristle, Light Blue, PK18 (99036BX)
- SWIFFER Duster Swiffer Ext Hand (86554)
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Unscented, PK10 (21459BX)
- PERSONAL CARE PRODUCTS Microfiber Easy Duster (222960)
- Swiffer Dusters