Shop All Dusters
Swiffer
Heavy Duty Dusters, Handle Extends
Mfr # 84992511
Zoro # G401985019
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Length 6"
- Material Dust Lock™ Fiber
- Brush Length 6"
- Bristle Material Dust Lock™ Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6" |
Brush Length | 6" |
Width | 4" |
Handle Length | 14" |
Depth | 2" |
Maximum Handle Length | 3 ft |
Details
Item | Dusters |
Handle Material | Plastic |
Material | Dust Lock™ Fiber |
Bristle Material | Dust Lock™ Fiber |
Bristle Color | Yellow |
Handle Color | Yellow |
Color | Yellow |
Net Weight | 0.44 lbs |
Description
Now it's easier than ever to get to those hard-to-reach places. Pivoting head can be adjusted and locked into place for cleaning angled surfaces such as ceiling fans, cabinet corners and baseboards. Refill dusters sold separately. One handle and three dusters per box.
- •Now it's easier than ever to get to those hard-to-reach places.
- •Pivoting head can be adjusted and locked into place for cleaning angled surfaces such as ceiling fans, cabinet corners and baseboards.
- •Heavy Duty Duster Refills sold separately.
- •One handle and three dusters per box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM HEPA Baseplate Power Nozzle, 1200XP (107167)
- CARLISLE FOODSERVICE Medium Looped-End Wet Mop, Green Band, PK12, 369551B00 (369551B00)
- BEHRENS Dust Pan, Black, Steel (BS810)
- ECOS Free & Clear Scent Laundry Detergent Liquid 100 oz (9889/04)
- SWIFFER DUSTER SWIFFER PROC&GAMB (40509)
- SWIFFER Refill Dusters, Dust Lock Fiber, 2 x 6, Light Blue, PK72 (99036)
- SWIFFER Duster, Kit, 6PK (3700011804)
- SWIFFER Duster Refill, Dust Lock Fiber, Blue, PK4 (99036)
- SWIFFER Heavy Duty Dusters Refill, Dust Lock Fiber, 2" X 6", Yellow, PK33 (99035)
- SWIFFER Swiffer 92804 360 Duster Starter Kit (200240)
- XPOWER Say HELLO to UNLIMITED compressed air! Dust, dry, inflate, and blow with an electric air duster – the XPOWER A-2B Cyber Duster! (A-2B-Black)
- Swiffer Dusters