Shop All Dusters
Swiffer
Heavy Duty Duster Starter Kit, 3 ft, 1 Handle with 12 Duster Refills
Mfr # 77300
Zoro # G8240044
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Length 6"
- Material Dust Lock™ Fiber
- Bristle Material Dust Lock™ Fiber
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6" |
Depth | 2" |
Width | 4" |
Brush Length | 6" |
Handle Length | 14" |
Maximum Handle Length | 3 ft |
Details
Item | Dusters |
Handle Material | Plastic |
Material | Dust Lock™ Fiber |
Bristle Material | Dust Lock™ Fiber |
Handle Color | Yellow |
Features | Duster Kit—Includes one 3-ft extension handle and 12 duster refills. |
Bristle Color | Yellow |
Color | Yellow |
Net Weight | 1.369 lbs |
Description
All-around textured fiber design traps and locks up to 3X more dust than a feather duster. Clean virtually any surface in every room. Comfortable ergonomic handle design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL COMPLETE 1,200 mL Personal Soaps Refill Bottle, 3 PK (16670)
- CHEMICAL GUYS CYCLONE DIRT TRAP-CAR WASH BUCKET INSERT, RED COLOR, (1 UNIT) (DIRTTRAP02)
- BSC PREFERRED TOWEL, MULTIFOLD, WE, 250/PK (GJO21100)
- PFERD Curved Scrtch Brush, Polypro, SSWire, 3x19 in, 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85014)
- SWIFFER Dusters Refills, Nonwoven, 7-11/16" L, PK4 (21620)
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Unscented, PK10 (21459BX)
- SWIFFER SWhteper, Swiffer (09060)
- SWIFFER Dusters Starter Kit, Dust Lock Fiber, 6in Handle, Blue/Yellow (PGC11804KT)
- SWIFFER Duster Swiffer Ext Hand (86554)
- SWIFFER SWIFFER WET REFILL 24CT (3700015846)
- PROTECTIONPRO Retractable Feather Duster (PR127848)
- Swiffer Dusters