Shop All Rags & Towels
Swiffer
Heavy-Duty Dry Refill Cloths, White, 11 x 8.5, 32PK
Mfr # 77198
Zoro # G808997509
product price: $20.95
/pk 32, $0.65/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cloth
- Color White
- Application Floors; General Purpose
- Effective to Remove Dust; Dirt; Hair; Pet Hair; Crumbs
- Used On Finished Hardwood; Sealed Tile; Vinyl; Ceramic; Finished Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiffer
- MFR # 77198
- Zoro # G808997509
- UPC # 37000771982
- Country of Origin United States
- Category Rags & Towels
Dimensions
Width | 11" |
Length | 8.5" |
Details
Material | Cloth |
Item | Towels & Wipes |
Color | White |
Application | Floors; General Purpose |
Effective to Remove | Dust; Dirt; Hair; Pet Hair; Crumbs |
Used On | Finished Hardwood; Sealed Tile; Vinyl; Ceramic; Finished Floors |
Wipes per Container | 32 |
Fragrance | Unscented |
Type | Dry Floor Wipes |
Packaging Type | Box |
Description
These heavy-duty dry disposable sweeping cloths feature over 30,000 3D fibers that brush into tight spaces to collect dust, dirt and pet hair. They have a stronger electrostatic charge to provide excellent particle collection. These disposable cloths are thicker and have deeper lift and lock pockets than multi-surface Swiffer Sweeper dry cloths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Drain Pipe Opener & Cleaner (BL600779)
- BRADY Sorbents, 28 gal, 15 in x 19 in, Oil, Gray, Polypropylene (GP100-B)
- RUBBERMAID COMMERCIAL 18 in Sweep Face Broom, Medium, Synthetic, Black (2018727)
- BOARDWALK 33 gal Trash Bags, 39 in x 33 in, Super Extra Heavy-Duty, 1.6 Mil, Black, 100 PK (BWK 520)
- SWIFFER Heavy-Duty Dry Refill Cloths, 10.3 x 7.8, White, 20 Cloths, 4PK (80314634)
- SWIFFER Heavy-Duty Wet Refill Cloths, 10 x 8, Open Window Fresh, 20 Cloths, 6PK (76472)
- BUFFALO White T-Shirt No. 4 Bag (10520PB)
- MONARCH Optimal White T-Shirt Wipers - New - 50lb Box (N-WPK-50)
- GENERAL SUPPLY Bag-A-Rags Reusable Wiping Cloths, Cotton, White, 1lb Pack (UFSN250CW01)
- DRI BY TRICOL CLEAN 12 Pack Recycled Microfiber Cleaning Cloths, 12 x 12 (TCHC-R04)
- MONARCH BRANDS Qwick Wick Terry Towels, 12 x 12, Assorted Colors, 25 lb Bale Approximately 280/Bale (N-C60-25)
- Swiffer Rags & Towels